05mm OD x 1/8in BSPT Male Branch Tee - P10-5-1/8

Order Code: ZT5431893S

£9.99 Inc VAT (20%)


Description

1/8" BSP Taper Male x 5mm Outside Diameter, Push-in Fitting, Stud Branch Tee, Brass, Working Temperature -18°C to +70°C, Maximum Working Pressure 20 bar, Aignep

Specifications for 05mm OD x 1/8in BSPT Male Branch Tee - P10-5-1/8
  • Material
    Brass
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum