10-6mm S/s Push Fit Straight - SSPG10-6

Order Code: ZT5440399S

£31.99 Inc VAT (20%)


Description

10mm Outside Diameter x 6mm Outside Diameter, Pneumatic One Touch Push-in Metric Tube Fitting, Reducing Tube x Tube, Straight Connectorector, Stainless Steel, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 10-6mm S/s Push Fit Straight - SSPG10-6
  • Material
    Stainless Steel
  • Outside Diameter A
    10mm
  • Product Type
    Pneumatics and Vacuum
  • Outside Diameter B
    6mm