10-8mm S/s Push Fit Straight - SSPG10-8

10-8mm S/s Push Fit Straight - SSPG10-8

Order Code: ZT5440457S

£31.99 Inc VAT (20%)


Description

10mm Outside Diameter x 8mm Outside Diameter, Pneumatic One Touch Push-in Metric Tube Fitting, Reducing Tube x Tube, Straight Connectorector, Stainless Steel, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 10-8mm S/s Push Fit Straight - SSPG10-8
  • Outside Diameter A
    10mm
  • Outside Diameter B
    8mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome