10mm Elbow - SSPUL-10

Order Code: ZT5441088S

£37.99 Inc VAT (20%)


Description

10mm Outside Diameter, Pneumatic One Touch Push-in Metric Tube Fitting, Equal Tube x Tube, 90┬░ Elbow Connector, Stainless Steel, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 10mm Elbow - SSPUL-10
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel