10mm OD x 3/8in BSPT Straight Stem Adap - 102151038

10mm OD x 3/8in BSPT Straight Stem Adap - 102151038

Order Code: ZT5373946SCopy

£10.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male x 10mm Stem Outside Diameter, Stud Standpipe, Nickel Plated Brass, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 18 bar, IMI Norgren

Specifications for 10mm OD x 3/8in BSPT Straight Stem Adap - 102151038
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Thread Gender
    Male
  • Working Temperature
    20°C to +80°C
  • Maximum Working Pressure
    18bar
  • Stem Outer Diameter
    10mm