10mm OD x 1/2in BSPP Male SW Elbow - P8-10-1/2

10mm OD x 1/2in BSPP Male SW Elbow - P8-10-1/2

Order Code: ZT5430673SCopy

£21.99 Inc VAT (20%)
£22.994% off
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

1/2" BSP Parallel Male x 10mm Outside Diameter, Push-in Fitting, 90° Stud Swivel Elbow, Brass, Working Temperature -18°C to +70°C, Maximum Working Pressure 20 bar, Aignep

Specifications for 10mm OD x 1/2in BSPP Male SW Elbow - P8-10-1/2
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass
  • Thread Gender
    Male
  • Maximum Working Pressure
    20bar
  • Working Temperature
    18°C to +70°C
  • Outside Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome