10mm OD x 1/4in BSPT Male Branch Tee - P10-10-1/4

Order Code: ZT5431921S

£14.99 Inc VAT (20%)


Description

1/4" BSP Taper Male x 10mm Outside Diameter, Push-in Fitting, Stud Branch Tee, Brass, Working Temperature -18°C to +70°C, Maximum Working Pressure 20 bar, Aignep

Specifications for 10mm OD x 1/4in BSPT Male Branch Tee - P10-10-1/4
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass