10X3/8in Self-seal Male Stud - LE-3391 10 17

Order Code: ZT5427747S

£24.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male x 10mm Outside Diameter, LF3000 Metric Push-in Tube Fitting, Self-sealing, Stud, Plastic/Brass Nickel Plated, Working Temperature -20°C to +80°C, Maximum Working Pressure 20 bar, Parker Legris

Specifications for 10X3/8in Self-seal Male Stud - LE-3391 10 17
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Plastic/Brass Nickel Plated