12-10mm S/s Push Fit Straight - SSPG12-10

12-10mm S/s Push Fit Straight - SSPG12-10

Order Code: ZT5440369S

£40.99 Inc VAT (20%)


Description

12mm Outside Diameter x 10mm Outside Diameter, Pneumatic One Touch Push-in Metric Tube Fitting, Reducing Tube x Tube, Straight Connectorector, Stainless Steel, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 12-10mm S/s Push Fit Straight - SSPG12-10
  • Material
    Stainless Steel
  • Outside Diameter A
    12mm
  • Product Type
    Pneumatics and Vacuum
  • Outside Diameter B
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome