12-8mm S/s Push Fit Straight - SSPG12-8

Order Code: ZT5440462S

£39.99 Inc VAT (20%)


Description

12mm Outside Diameter x 8mm Outside Diameter, Pneumatic One Touch Push-in Metric Tube Fitting, Reducing Tube x Tube, Straight Connectorector, Stainless Steel, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 12-8mm S/s Push Fit Straight - SSPG12-8
  • Product Type
    Pneumatics and Vacuum
  • Outside Diameter B
    8mm
  • Outside Diameter A
    12mm
  • Material
    Stainless Steel