12mm OD x 1/2in BSPP Female Stud Pushin - P3-12-1/2

12mm OD x 1/2in BSPP Female Stud Pushin - P3-12-1/2

Order Code: ZT5434687SCopy

£12.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female x 12mm Outside Diameter, Push-in Fitting, Stud, Brass, Working Temperature -18°C to +70°C, Maximum Working Pressure 20 bar, Aignep

Specifications for 12mm OD x 1/2in BSPP Female Stud Pushin - P3-12-1/2
  • Thread Type
    BSPP
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum
  • Thread Gender
    Female
  • Maximum Working Pressure
    20bar
  • Outside Diameter
    12mm
  • Working Temperature
    18°C to +70°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome