12mm OD x 1/2in BSPT Male Stud Pushin - P1-12-1/2

12mm OD x 1/2in BSPT Male Stud Pushin - P1-12-1/2

Order Code: ZT5431713SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

1/2" BSP Taper Male x 12mm Outside Diameter, Push-in Fitting, Hex Body, Stud, Brass, Working Temperature -18°C to +70°C, Maximum Working Pressure 20 bar, Aignep

Specifications for 12mm OD x 1/2in BSPT Male Stud Pushin - P1-12-1/2
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Material
    Brass
  • Working Temperature
    18°C to +70°C
  • Maximum Working Pressure
    20bar
  • Thread Gender
    Male
  • Outside Diameter
    12mm