12mm OD x 1/4in BSPP Male Stud Pushin - P2-12-1/4

12mm OD x 1/4in BSPP Male Stud Pushin - P2-12-1/4

Order Code: ZT5433363SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

1/4" BSP Parallel Male x 10mm Outside Diameter, Push-in Fitting, Stud, Brass, Working Temperature -18°C to +70°C, Maximum Working Pressure 20 bar, Aignep

Specifications for 12mm OD x 1/4in BSPP Male Stud Pushin - P2-12-1/4
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass
  • Thread Gender
    Male
  • Working Temperature
    18°C to +70°C
  • Maximum Working Pressure
    20bar
  • Outside Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome