12mm Stainless Steel Push Fit Straight - SSPUC-12

Order Code: ZT5441159S

£37.99 Inc VAT (20%)


Description

12mm Outside Diameter, Pneumatic One Touch Push-in Metric Tube Fitting, Equal Tube x Tube, Straight Connectorector, Stainless Steel, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 12mm Stainless Steel Push Fit Straight - SSPUC-12
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel