15X15X10mm OD Reducing Tee Steel (l) - TV15/15/10L

15X15X10mm OD Reducing Tee Steel (l) - TV15/15/10L

Order Code: ZT5444645SCopy

£27.99 Inc VAT (20%)


Description

15mm Outside Diameter x15mm Outside Diameter x 10mm Outside Diameter, Hydraulic DIN 2353 Compression Fitting, Reducing on Branch and Run, Light Duty, Tee, Chromium Plated Steel, Maximum Working Pressure 315 bar, Danfoss Waltech

Specifications for 15X15X10mm OD Reducing Tee Steel (l) - TV15/15/10L
  • Outside Diameter C
    10mm
  • Outside Diameter A
    15mm
  • Outside Diameter B
    15mm
  • Material
    Chromium Plated Steel
  • Series
    Light Duty
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    315bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome