1in NPT x 1.5/16in JIC Male/Female - 11205 Threaded Connectors

1in NPT x 1.5/16in JIC Male/Female - 11205 Threaded Connectors

Order Code: ZT5373587SCopy

£15.99 Inc VAT (20%)


Description

1" NPT Male x 1.5/16" JIC Female, Hydraulic Adaptor Steel, Swivel Female 37┬░ Cone, Zinc Plated Mild Steel, Maximum Working Pressure 136 bar, Burnett & Hillman

Specifications for 1in NPT x 1.5/16in JIC Male/Female - 11205 Threaded Connectors
  • Product Type
    Hydraulic
  • Material
    Mild Steel Zinc Plated
  • Thread Size B
    1.5/16in
  • Thread Size A
    1in
  • Maximum Working Pressure
    136bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome