2mm OD X M5 Swivel Male Stud Elbow - MP7-2-M5

Order Code: ZT5431045S

£10.39 Inc VAT (20%)
£10.995% off


Description

M5 Metric Male x 2mm Outside Diameter, Miniature Push-in Fitting, 90° Stud Elbow, Brass Nickel Plated/Plastic, Working Temperature -18°C to +70°C, Maximum Working Pressure 15 bar, Aignep

Specifications for 2mm OD X M5 Swivel Male Stud Elbow - MP7-2-M5
  • Thread Type
    Metric
  • Material
    Plastic/Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum