3/8in BSPT Male x 12mm OD Stop Valve - SPC12-03

3/8in BSPT Male x 12mm OD Stop Valve - SPC12-03

Order Code: ZT5440368SCopy

£24.99 Inc VAT (20%)


Description

3/8" BSP Tapered Male x 12mm Outside Diameter, Pneumatic Push-in Valve, Stop/Self Sealing, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 3/8in BSPT Male x 12mm OD Stop Valve - SPC12-03
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Outside Diameter
    12mm
  • Thread Gender
    Male
  • Maximum Working Pressure
    10bar
  • Working Temperature
    0°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome