3mm O.D. X M5 Male Stud - MP1-3-M5

3mm O.D. X M5 Male Stud - MP1-3-M5

Order Code: ZT5430792S

£8.99 Inc VAT (20%)


Description

M5 Metric Male x 3mm Outside Diameter, Miniature Push-in Fitting, Stud, Brass Nickel Plated/Plastic, Working Temperature -18°C to +70°C, Maximum Working Pressure 15 bar, Aignep

Specifications for 3mm O.D. X M5 Male Stud - MP1-3-M5
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    Metric
  • Material
    Plastic/Brass Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome