4mm X M6 x 1 Elb. Push-in Brass Lube System - LU-1440

Order Code: ZT5430104S

£29.99 Inc VAT (20%)


Description

M6 x 1 Metric Male x 4mm Outside Diameter, 90├é┬1/4├ó╦å┼¥ Elbow, Lubrication Push-in Fitting, Nickel Plated Brass, Maximum Working Pressure 60 bar

Specifications for 4mm X M6 x 1 Elb. Push-in Brass Lube System - LU-1440
  • Thread Type
    Metric
  • Material
    Brass Nickel Plated
  • Product Type
    Industrial