4mm X M6 x 1 Straight. Push-in Brass Lube System - LU-1360

Order Code: ZT5429907S

£19.99 Inc VAT (20%)


Description

M6 x 1 Metric Male x 4mm Outside Diameter, Straight, Lubrication Push-in Fitting, Nickel Plated Brass, Maximum Working Pressure 60 bar

Specifications for 4mm X M6 x 1 Straight. Push-in Brass Lube System - LU-1360
  • Thread Type
    Metric
  • Product Type
    Industrial
  • Material
    Brass Nickel Plated