4mmX1/8in Self-seal Male Stud - LE-3391 04 10

Order Code: ZT5427786S

£16.99 Inc VAT (20%)


Description

1/8" BSP Parallel Male x 4mm Outside Diameter, LF3000 Metric Push-in Tube Fitting, Self-sealing, Stud, Plastic/Brass Nickel Plated, Working Temperature -20°C to +80°C, Maximum Working Pressure 20 bar, Parker Legris

Specifications for 4mmX1/8in Self-seal Male Stud - LE-3391 04 10
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Plastic/Brass Nickel Plated