5/8in BSP Male x 5/8in BSP FEM Elbow - 60-2006-BS-10-10

5/8in BSP Male x 5/8in BSP FEM Elbow - 60-2006-BS-10-10

Order Code: ZT5400856SCopy

£12.99 Inc VAT (20%)


Description

5/8" BSP Parallel Male x 5/8" BSP Parallel Female, Hydraulic Adaptor, for Bonded Seal x Swivel Female 60┬░ Cone, 90┬░ Compact Elbow, Steel, Brennan

Specifications for 5/8in BSP Male x 5/8in BSP FEM Elbow - 60-2006-BS-10-10
  • Material
    Steel
  • Thread Size B
    5/8in
  • Product Type
    Hydraulic
  • Thread Type
    BSPP
  • Thread Gender
    Male
  • Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome