6-4mm S/s Push Fit Straight - SSPG6-4

Order Code: ZT5440347S

£33.99 Inc VAT (20%)


Description

6mm Outside Diameter x 4mm Outside Diameter, Pneumatic One Touch Push-in Metric Tube Fitting, Reducing Tube x Tube, Straight Connectorector, Stainless Steel, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 6-4mm S/s Push Fit Straight - SSPG6-4
  • Outside Diameter A
    6mm
  • Outside Diameter B
    4mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel