6L (M12 x 1.5) Metric Female 82 Series Swivel Light Series - 3C582-6-4

6L (M12 x 1.5) Metric Female 82 Series Swivel Light Series - 3C582-6-4

Order Code: ZT5389736SCopy

£18.39 Inc VAT (20%)


Description

6L (M12 x 1.5) Metric Female, Hydraulic Push-lok 82 Series Fitting, Swivel Light Series, (Ball Nose for 24┬░ or 60┬░ Cone) , 90┬░ Elbow, To Suit 1/4" Hose Inside Diameter, Zinc Plated Steel, Parker

Specifications for 6L (M12 x 1.5) Metric Female 82 Series Swivel Light Series - 3C582-6-4
  • Product Type
    Hydraulic
  • Series
    82 Light
  • Material
    Steel Zinc Plated
  • Thread Type
    Metric
  • Thread Gender
    Female
  • Angle
    90°
  • To Suit Inner Diameter
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome