6mm x 1/8in BSP Elb Push-in Brass Lube Sys - LU-1510

Order Code: ZT5430235S

£29.99 Inc VAT (20%)


Description

1/8" BSP Parallel Male x 6mm Outside Diameter, 90├é┬1/4├ó╦å┼¥ Elbow, Lubrication Push-in Fitting, Nickel Plated Brass, Maximum Working Pressure 60 bar

Specifications for 6mm x 1/8in BSP Elb Push-in Brass Lube Sys - LU-1510
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP
  • Product Type
    Industrial