6mm X M10 x 1 Straight Push-in Brass Lube System - LU-1420

Order Code: ZT5430110S

£19.99 Inc VAT (20%)


Description

M10 x 1 Metric Male x 6mm Outside Diameter, Straight, Lubrication Push-in Fitting, Nickel Plated Brass, Maximum Working Pressure 60 bar

Specifications for 6mm X M10 x 1 Straight Push-in Brass Lube System - LU-1420
  • Product Type
    Industrial
  • Material
    Brass Nickel Plated
  • Thread Type
    Metric