6mm X M8 x 1 Elb. Push-in Brass Lube Sys - LU-1490

Order Code: ZT5430251S

£29.99 Inc VAT (20%)


Description

M8 x 1 Metric Male x 6mm Outside Diameter, 90├é┬1/4├ó╦å┼¥ Elbow, Lubrication Push-in Fitting, Nickel Plated Brass, Maximum Working Pressure 60 bar

Specifications for 6mm X M8 x 1 Elb. Push-in Brass Lube Sys - LU-1490
  • Product Type
    Industrial
  • Material
    Brass Nickel Plated
  • Thread Type
    Metric