6mm X M8 x 1 Straight. Push-in Brass Lube System - LU-1410

6mm X M8 x 1 Straight. Push-in Brass Lube System - LU-1410

Order Code: ZT5430081S

£19.99 Inc VAT (20%)


Description

M8 x 1 Metric Male x 6mm Outside Diameter, Straight, Lubrication Push-in Fitting, Nickel Plated Brass, Maximum Working Pressure 60 bar

Specifications for 6mm X M8 x 1 Straight. Push-in Brass Lube System - LU-1410
  • Product Type
    Industrial
  • Thread Type
    Metric
  • Material
    Brass Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome