6mmX1/8in Self-seal Male Stud - LE-3391 06 10

6mmX1/8in Self-seal Male Stud - LE-3391 06 10

Order Code: ZT5427780S

£16.99 Inc VAT (20%)


Description

1/8" BSP Parallel Male x 6mm Outside Diameter, LF3000 Metric Push-in Tube Fitting, Self-sealing, Stud, Plastic/Brass Nickel Plated, Working Temperature -20°C to +80°C, Maximum Working Pressure 20 bar, Parker Legris

Specifications for 6mmX1/8in Self-seal Male Stud - LE-3391 06 10
  • Material
    Plastic/Brass Nickel Plated
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome