8mm x 1/2in BSPT Male Stud Y - 2175-0998

Order Code: ZT5387551S

£9.49 Inc VAT (20%)


Description

1/2" BSP Parallel Male x 8mm Outside Diameter, One Touch+ Plastic Push-in Metric Tube Fitting, Stud Branch Swivel Y, Plastic/Brass Nickel Plated, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 16 bar, FT Pro

Specifications for 8mm x 1/2in BSPT Male Stud Y - 2175-0998
  • Product Type
    Pneumatics and Vacuum
  • Material
    Plastic/Brass Nickel Plated
  • Thread Type
    BSPP