KBH6-2FP Ken-Fit Bulkhead 6 MM - G1/4 F/P

KBH6-2FP Ken-Fit Bulkhead 6 MM - G1/4 F/P

Order Code: ZT1066967XCopy

£2.59 Inc VAT (20%)
£2.693.5% off


Description

Bulkhead to Female Parallel
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

See full description
Specifications for KBH6-2FP Ken-Fit Bulkhead 6 MM - G1/4 F/P
  • Thread Size
    G1/4in
  • Product Type
    Bulkhead

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome