KEC8S-8 Ken-Fit Elbow Conn. 8-8MM Stem

KEC8S-8 Ken-Fit Elbow Conn. 8-8MM Stem

Order Code: ZT1066085XCopy

£1.22 Inc VAT (20%)
£1.3912% off
QuantityPriceDiscount
1 - 19£1.220%
20 - 49£1.174%
50 - 99£1.128%
100 - 199£1.0712.5%
200 +£1.0216.5%


Description

Elbow Connector to Stem
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

See full description
Specifications for KEC8S-8 Ken-Fit Elbow Conn. 8-8MM Stem
  • Size
    8 - 8mm
  • Connection Type
    Tube x Tube
  • Material
    Brass
  • Tube Size
    8mm
  • Operating Temperature Range
    -20°C to +70°C°
  • Surface Finish
    Nickel-Plated
  • Minimum Operating Temperature
    -20°C
  • Maximum Operating Temperature
    +70°C
  • Product Type
    Elbow Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome