1/4in BSPT Male x 6mm OD Stop Valve - SPC06-02

1/4in BSPT Male x 6mm OD Stop Valve - SPC06-02

Order Code: ZT5440310SCopy

£18.39 Inc VAT (20%)


Description

1/4" BSP Tapered Male x 6mm Outside Diameter, Pneumatic Push-in Valve, Stop/Self Sealing, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 10 bar, FT Pro

Specifications for 1/4in BSPT Male x 6mm OD Stop Valve - SPC06-02
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Outside Diameter
    6mm
  • Maximum Working Pressure
    10bar
  • Thread Gender
    Male
  • Working Temperature
    0°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome