Reducing Tee 32mm OD x 20mm OD - 9023500002

Reducing Tee 32mm OD x 20mm OD - 9023500002

Order Code: ZT5406418SCopy

£65.99 Inc VAT (20%)
£69.995.5% off


Description

32mm Outside Diameter x 20mm Outside Diameter, Aluminium Ring Main System, Unequal, Reducing on Branch, Tee with Integral Water Separator, Working Temperature -20┬░C to +80┬░C, Working Pressure -0.99 to 16 bar, Aignep Infinity

Specifications for Reducing Tee 32mm OD x 20mm OD - 9023500002
  • Outside Diameter A
    32mm
  • Product Type
    Compressed Air and Ring Main
  • Outside Diameter B
    20mm
  • Working Temperature
    20°C to +80°C
  • Maximum Pressure
    0.99 to 16 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome