Reducing Tee 32mm OD x 25mm OD - 9023500003

Reducing Tee 32mm OD x 25mm OD - 9023500003

Order Code: ZT5406363SCopy

£79.99 Inc VAT (20%)
£82.993.5% off
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

32mm Outside Diameter x 25mm Outside Diameter, Aluminium Ring Main System, Unequal, Reducing on Branch, Tee with Integral Water Separator, Working Temperature -20┬░C to +80┬░C, Working Pressure -0.99 to 16 bar, Aignep Infinity

Specifications for Reducing Tee 32mm OD x 25mm OD - 9023500003
  • Outside Diameter B
    25mm
  • Product Type
    Compressed Air and Ring Main
  • Outside Diameter A
    32mm
  • Working Temperature
    20°C to +80°C
  • Maximum Pressure
    0.99 to 16 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome