Reducing Tee 40mm OD x 20mm OD - 9023500004

Reducing Tee 40mm OD x 20mm OD - 9023500004

Order Code: ZT5406305SCopy

£99.99 Inc VAT (20%)


Description

40mm Outside Diameter x 20mm Outside Diameter, Aluminium Ring Main System, Unequal, Reducing on Branch, Tee with Integral Water Separator, Working Temperature -20┬░C to +80┬░C, Working Pressure -0.99 to 16 bar, Aignep Infinity

Specifications for Reducing Tee 40mm OD x 20mm OD - 9023500004
  • Outside Diameter A
    40mm
  • Outside Diameter B
    20mm
  • Product Type
    Compressed Air and Ring Main
  • Working Temperature
    20°C to +80°C
  • Maximum Pressure
    0.99 to 16 bar