Straight Male Adap BSPP 10mm x 3/8 - 70020-10-3/8

Straight Male Adap BSPP 10mm x 3/8 - 70020-10-3/8

Order Code: ZT5402455SCopy

£12.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male x 10mm Outside Diameter, Food Grade Push-in Fitting, Stud, Brass Nickle Plated, Working Temperature 0┬░C to +200┬░C, Maximum Working Pressure 15 bar, Aignep

Specifications for Straight Male Adap BSPP 10mm x 3/8 - 70020-10-3/8
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    15bar
  • Working Temperature
    0°C to +200°C
  • Thread Gender
    Male
  • Outside Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome