Swivel Elbow BSPP 4OD X M5 - 70116-4-M5

Swivel Elbow BSPP 4OD X M5 - 70116-4-M5

Order Code: ZT5402868S

£10.99 Inc VAT (20%)


Description

M5 Metric Male x 4mm Outside Diameter, Food Grade Push-in Fitting, 90┬░ Stud Swivel Elbow, Brass Nickle Plated, Working Temperature 0┬░C to +200┬░C, Maximum Working Pressure 15 bar, Aignep

Specifications for Swivel Elbow BSPP 4OD X M5 - 70116-4-M5
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    Metric
  • Material
    Brass Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome