Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Push-in Fittings
3/4 in JIC Male x Female x Female Swivel Tee - 37-9170-08-08-08
By Brennan
Order Code:
ZT5390882S
Copy
£15.29
Inc VAT (20%)
£15.99
4% off
1
Add to basket
Get it by
Wed, 23rd Apr
In Stock
GBP
15.29
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-in-fittings/three-quarter-in-jic-male-x-female-x-female-swivel-tee-37-9170-08-08-08/p/ZT5390882S
Add to quotation
View all Push-in Fittings
Description
3/4" JIC Male x 3/4" JIC Swivel Female, Hydraulic, 37┬░ Cone, Branch Tee, Steel, Brennan
Specifications
Technical Information
Specifications for 3/4 in JIC Male x Female x Female Swivel Tee - 37-9170-08-08-08
Material
Steel
Product Type
Hydraulic
Thread Size A
3/4in
Thread Size B
3/4in