Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Ring Main Fittings
Angle External 50 x 30mm White
By Mita
Order Code:
ZT5100219S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/ring-main-fittings/angle-external-50-x-30mm-white/p/ZT5100219S
Add to quotation
View all Ring Main Fittings
Description
Mita ANGLE EXTERNAL 50X30MM WHITE MIDI Fittings (DN) MEA30W
Specifications
Specifications for Angle External 50 x 30mm White
Height
50mm
Width
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome