Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Ring Main Fittings
Small Bore Nipple Cap - 10mm Nominal PSPS1019
By Huntingdon Fusion Techniques
Order Code:
ZT3153522S
£0.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
1
Add to basket
Get it in
5-9
working days
Available
GBP
0.79
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/ring-main-fittings/small-bore-nipple-cap-10mm-nominal-psps1019/p/ZT3153522S
Add to quotation
View all Ring Main Fittings
Description
Small Bore Nipple Caps (10mm Nominal) for HFT Pipestoppers® Nylon Expanding Plugs
Tags:
#BulkDiscount
Specifications
Specifications for Small Bore Nipple Cap - 10mm Nominal PSPS1019
Product Type
Nipple Cap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome