Rotary Piston Pump, For Weak Chemicals, Acids, Alkaline Solutions, Pump Rate 0.28 L/revolution

Order Code: ZT2735297S

£599.99 Inc VAT (20%)


Description

Rotary piston pump, for weak chemicals, acids, alkaline solutions, pump rate 0.28 l/revolution. Supplied = flat pack. Design of pump = rotary piston pump. For media = chemicals, acids and alkalis. Material of pump = stainless steel/PTFE. Pump rate = 0.28 l/stroke. Immersion tube length = 1080 mm. Suction hose length = 1600 mm. Nominal hose diameter = 1 inch. Thread = R 2 inch. Max. viscosity at +20 °C = 410 mPas. Weight = 6.2 kg. Product type = hand pumps. For weak chemicals, acids, alkaline solutions. With hand crank and drainage elbow - hose for connection to the drainage elbow available as an accessory. For draining drums completely. With hand crank. R 2'' drum thread for 200 litre drums. Stainless steel housing. Parts coming in contact with media made of stainless steel, PTFE. For soluble, volatile chemicals such as ester, ketone, alcohol, alkalis, weak acids, alkaline solutions, chlorofluorocarbons, water-based fluids. Hose for connection to the drainage elbow available as an accessory.

See full description
Specifications for Rotary Piston Pump, For Weak Chemicals, Acids, Alkaline Solutions, Pump Rate 0.28 L/revolution
  • Product Type
    Hand Pumps
  • Supplied
    Flat Pack
  • Weight
    6.2kg
  • For Media
    Chemicals, Acids and Alkalis
  • Viscosity (At +20°C)
    410 mPas
  • Suction Hose Length
    1600mm
  • Pump Material
    Stainless Steel / PTFE
  • Design of Pump
    Rotary Piston Pump
  • Nominal Hose Diameter
    1in
  • Pump Rate
    0.28 L/Stroke
  • Immersion Tube Length
    1080mm
  • Thread Size
    R 2 Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome