D/acting Cylinder 20mm Borex 50mm Stroke - 1120200050CN

Order Code: ZT5373280S

£74.99 Inc VAT (20%)


Description

20mm Bore x 50mm Stroke, M8 Male Piston Rod Thread, Magnetic, ISO 6432 Double Acting Cylinder, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for D/acting Cylinder 20mm Borex 50mm Stroke - 1120200050CN
  • Bore Size
    20mm
  • Stroke Length
    50mm
  • Product Type
    Pneumatics and Vacuum