Ball Unit, Flange, Steel, Load Bearing Ball Ø22mm

Order Code: ZT2741060S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Ball unit, flange, steel, load bearing ball 22 mm. Supplied = assembled. Design of ball rollers = flange. Ball diameter = 22 mm. Effective load = 150 kg. Ball material = steel (100Cr6) Housing material = sheet steel, electrolytically zinc plated. Overall height = 30.5 mm. Housing diameter = 36 mm. Max. speed = 2 m/s. Flange diameter = 45 mm. Installation height = 10 mm. Product type = ball units. For easy movement, rotation and positioning of loads with minimal effort. Run smoothly with precise rolling characteristics. Max. conveyor speed 3 m/s. These high quality ball units are suitable for transporting products and goods which require the option of being moved horizontally to all sides and being rotated around the vertical axis. They guarantee low friction transport of materials on conveyor systems when a high load bearing capacity is required. A change of direction can be realised quickly. Our ball units are characterised by high temperature tolerance and impact resistance. Ball unit with low overall height. This is how to find the right ball unit to suit the load: Weight of the goods being conveyed/3 = max. dynamic load of a ball unit Full stainless steel also available on request.

See full description
Specifications for Ball Unit, Flange, Steel, Load Bearing Ball Ø22mm
  • Product Type
    Ball Units
  • Supplied
    Assembled
  • Overall Height
    30.5mm
  • Flange Diameter
    45mm
  • Speed
    2 M/S
  • Design of Ball Rollers
    Flange
  • Effective Load
    150kg
  • Ball Diameter
    22mm
  • Ball Material
    Steel (100Cr6)
  • Housing Diameter
    36mm
  • Installation Height
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome