Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Threaded Fittings
1.1/4in BSPP Male x 1.1/4in BSPP Male 60 Male Adapter - PM114-114
By FT Pro
Order Code:
ZT5433979S
£84.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
84.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/threaded-fittings/1-quarterin-bspp-male-x-1-quarterin-bspp-male-60-male-adapter-pm114-114/p/ZT5433979S
Add to quotation
View all Threaded Fittings
Description
1.1/4" BSP Parallel Male x 1.1/4" BSP Parallel Male, Brass Adaptor, 60┬░ Coned, Straight, FT Pro
Specifications
Specifications for 1.1/4in BSPP Male x 1.1/4in BSPP Male 60 Male Adapter - PM114-114
Material
Brass
Thread Size A
1.1/4in
Thread Size B
1.1/4in
Product Type
Pneumatics and Vacuum