2 Seat Kids Patio Canopy Swing FCM Awning, Seat Belt, Monkey Pattern

Order Code: ZT3347750S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Adjustable canopy: Made from polyester fabric, the kids swing chair provides shade for those extra hot days. Angle can be changed to suit your preference.Included seatbelts: Children can safely play in their seat, without falling off. Take your child to enjoy a trip to the monkey swinging chair with their friend.Metal frame: A sturdy formation that is durable – this kids garden swing chair is suitable for daily use. Non-slip feet for stability and protects your floor from scratches.Dimensions: 113H x 110L x 74Wcm. SUITABLE AGE: 3-6 Years. Certification: EN 71-1-2-3.MAXIMUM LOAD 60KG. ASSEMBLY REQUIRED.

See full description
Specifications for 2 Seat Kids Patio Canopy Swing FCM Awning, Seat Belt, Monkey Pattern
  • Product Type
    Kids Patio Canopy Swing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome