Belt Oil Skimmers With Magnetic Base, Ø xL 110 X 170mm, Belt Width 30mm

Order Code: ZT2728593S

£719.99 Inc VAT (20%)


Description

Belt oil skimmers with magnetic base, xL 110 x 170 mm, belt width 30 mm. Supplied = assembled. Belt width = 30 mm. Length = 170 mm. Diameter = 110 mm. Oil pumping capacity = 3 l/h. Situation = prevention of tramp oils/surface oils. Model = oil. Max. bath temperature = 40 °C. pH working range = 5 - 10. Property = cleaning. Frequency of use = multiple. Place of use = indoor use. Application = normal. Product type = belt skimmers. Belt skimmers allow the contamination of emulsions/dispersions by tramp oils to be reduced significantly while retaining the high cooling effect. The use of belt skimmers reduces disposal costs (due to longer cooling lubricant service lives) and extends the service life of machines and filter systems. The growth of bacteria in lubricants is avoided - this extends the service life of cooling lubricants, reduces the risk of skin conditions and decreases the development of smells and vapours. Belt skimmers can be used in industrial processing technology for treating cooling lubricants and for separating oils in waste water treatment, and therefore make a corresponding contribution to implementation of the legal obligations to reduce waste. High efficiency - 99% of all surface oils are removed. Effective and efficient removal of tramp oils in cooling lubricant tanks, processing and chemical baths, industrial machinery, etc. The belt skimmer with a magnetic base is ideal for the removal of unwanted tramp oil and surface oils in the coolant tanks of machine tools, process baths etc. Enables the careful removal of contaminants so that they can be disposed of in an environmentally responsible manner. Includes 1 belt with a loop length of 400 mm. Different loop lengths from 600 to 2000 mm (in increments of 200 mm) can be supplied, please specify in the order text. Skimmer belts can be supplied in standard belt loop lengths in increments of 200 mm. Calculation of the suitable belt loop length (also see the illustration) : (H + A) x 2 + 140 mm = belt loop length in mm H = height of tank (mm) A = interval between skimmer and tank (if necessary) Applications: - Tramp oils are effectively and efficiently removed from cooling lubricant tanks, process/chemical baths, etc. - Oils floating on the top of cleaning systems (ultrasonic baths, component washing systems, etc.) must - for optimal cleaning of parts for degreasing - be skimmed off - The removal of oils is legally required before used process water is disposed of from industrial systems - Removing oils before further work processes are carried out is necessary in steel processing plants and in food processing factories Custom lengths available on request.

See full description
Specifications for Belt Oil Skimmers With Magnetic Base, Ø xL 110 X 170mm, Belt Width 30mm
  • Belt Width
    30mm
  • Product Type
    Belt skimmers
  • Diameter
    110mm
  • Supplied
    Assembled
  • Length
    170mm
  • pH Working Range
    5 - 10
  • Oil Pumping Capacity
    3L/hour
  • Bath Temperature
    40°C
  • Applications
    Indoor Use
    Normal
  • Frequency of Use
    Multiple
  • Property
    Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome