Cone Belt, Cross Hatched In Red/White, 4 M, Height 200mm

Order Code: ZT2693015S

£449.99 Inc VAT (20%)


Description

Cone belt, cross hatched in red/white, 4 m, height 200 mm. Supplied = pre-assembled, final assembly by customer. Product type = plug-in tape barriers. Belt colour = red, white. Place of use = indoor and outdoor use. Type of mounting = for plug-in connection. Max. extension length = 4 m. Recommended extension length = 3.7 m. Number of tapes = 1 pcs. Belt width = 50 mm. Overall height = 200 mm. Housing material = plastic. Quick to set up, adaptable barriers for dangerous areas for indoors and outdoors. An attachment for traffic cones to set up barriers for indoor and outdoors areas quickly and effectively. Can be attached to commercially available traffic cones. Clearly noticeable due to the bright orange housing with two additional hooks for attaching chains or barrier tape. The self tensioning belt is easy to pull out and attach to another cone belt. Alternatively, the belt can be hooked into a fixed wall clip.

See full description
Specifications for Cone Belt, Cross Hatched In Red/White, 4 M, Height 200mm
  • Belt Width
    50mm
  • Product Type
    Plug-In Tape Barriers
  • Belt Colour
    Red, White
  • Overall Height
    200mm
  • Extension Length
    4m
  • Applications
    Indoor and Outdoor Use
  • Mounting Type
    Plug-in Connection
  • Number of Tapes
    1
  • Recommended Extension Length
    3.7m
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome