Tape Barrier, Red Plastic Cartridge, Red/White Belt

Order Code: ZT2719917S

£899.99 Inc VAT (20%)


Description

Tape barrier, red plastic cartridge, red/white belt. Supplied = assembled. Product type = belt barriers. Belt colour = red, white. Place of use = indoor use. Type of mounting = for screw connection. Max. extension length = 3000 mm. Recommended extension length = 2800 mm. Number of tapes = 1 pcs. Belt material = polyester. Belt width = 150 mm. Housing colour = red. Housing material = plastic. Highly visible due to extra wide belt: 150 mm. For indoor use. Plastic cartridge to bolt onto walls, shelf units, furniture etc. With patented belt braking system and lock to prevent unauthorised opening. Belt extends to max. 3000 mm. Recommended extension length 2800 mm. Supplied with one wall clip.

See full description
Specifications for Tape Barrier, Red Plastic Cartridge, Red/White Belt
  • Belt Width
    150mm
  • Product Type
    Belt Barriers
  • Supplied
    Assembled
  • Belt Colour
    Red, White
  • Extension Length
    3000mm
  • Housing Colour
    Red
  • Number of Tapes
    1
  • Applications
    Indoor Use
  • Belt Material
    Polyester
  • Housing Material
    Plastic
  • Mounting Type
    Screw Connection
  • Recommended Extension Length
    2800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome